Motion
NATR5LL

NTN
NATR5LL

Crowned Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 11 mm Roller Width, Sealed, High Carbon Steel Material
MI ITEM #00124625
MFR #NATR5LL
Your Price$69.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR5LL

Crowned Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 11 mm Roller Width, Sealed, High Carbon Steel Material
MI ITEM #00124625
MFR #NATR5LL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$69.19/each(List $83.02)

Overview

Mfr description
NATR5LL NEEDLE ROLLER BRG

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    12 mm
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Outside Diameter
    16 mm
  • Radial Dynamic Load Capacity
    910 lbf
  • Radial Static Load Capacity
    945 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Max Rpm
    10000 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    4547359008913
  • UPC_NO
    4547359008913
  • Harmonization Code
    8482.40.0000
  • Weight
    0.040 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text