Motion
NATR 6

SKF
NATR 6

Crowned Yoke Roller - Chrome Steel, 19 mm Roller Diameter, 6 mm Bore, 12 mm Roller Width, Sealed
Mi Item #00124636
MFR #NATR 6
Price$115.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATR 6

Crowned Yoke Roller - Chrome Steel, 19 mm Roller Diameter, 6 mm Bore, 12 mm Roller Width, Sealed
Mi Item #00124636
MFR #NATR 6

Mfr description
NATR 6 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.14/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Roller Diameter  
    19 mm
  • Roller Width  
    12 mm
  • Weight
    0.05 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3.8 kN
  • Radial Static Load Capacity
    5.5 kN
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Standards Met
    ANSI/ABMA Standard 18.1
  • UPC_NO
    7316577104410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)