Motion
MCYRR 8 S

MCGILL
MCYRR 8 S

Crowned & Flat Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 24 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #00124644
MFR #MCYRR 8 S
Price$89.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYRR 8 S

Crowned & Flat Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 24 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #00124644
MFR #MCYRR 8 S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$89.18/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Endplate Diameter
    0.6300 in
  • Overall Width
    15 mm
  • Roller Diameter  
    24 mm
  • Roller Width  
    24 mm
  • Weight
    0.10 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    3608031001
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166052034
  • Max Operating Temperature
    250 °F
  • Max Rpm
    12500 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1279 lbf
  • Radial Static Load Capacity
    1450 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    MCYR - Yoke Roller
  • UPC_NO
    726166052034

Overview

Mfr description
MCYRR-8-S CAM FOLLOWER
  • Metric yoke type cam follower
  • Crowned outside diameter
  • Retained (caged) needle rolling elements
  • LUBRI-DISC® seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text