Motion
NATR 15

SKF
NATR 15

Crowned Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Sealed, Bearing Steel Material
Mi Item #00124673
MFR #NATR 15
Price$206.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATR 15

Crowned Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Sealed, Bearing Steel Material
Mi Item #00124673
MFR #NATR 15

Mfr description
NATR 15 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.24/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Flange Diameter
    29 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)