Motion
NATR 17

SKF
NATR 17

Crowned Yoke Roller - Chrome Steel, 40 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Sealed
MI ITEM #00124682
MFR #NATR 17
Price$210.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATR 17

Crowned Yoke Roller - Chrome Steel, 40 mm Roller Diameter, 17 mm Bore, 20 mm Roller Width, Sealed
MI ITEM #00124682
MFR #NATR 17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$210.69/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    20 mm
  • Weight
    0.34 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    12.5 kN
  • Radial Static Load Capacity
    18 kN
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Standards Met
    ANSI/ABMA Standard 18.1
  • UPC_NO
    7316577105042

Overview

Mfr description
NATR 17 SUPPORT ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text