Motion
NATR 20

SKF
NATR 20

Crowned Yoke Roller - Chrome Steel, 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Sealed
Mi Item #00124695
MFR #NATR 20
Price$277.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATR 20

Crowned Yoke Roller - Chrome Steel, 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Sealed
Mi Item #00124695
MFR #NATR 20

Mfr description
NATR 20 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.95/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Roller Diameter  
    47 mm
  • Roller Width  
    24 mm
  • Weight
    0.56 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    23.6 kN
  • Radial Static Load Capacity
    33.5 kN
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Standards Met
    ANSI/ABMA Standard 18.1
  • UPC_NO
    7316577720306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)