Motion
NATR 25

SKF
NATR 25

Cylindrical Yoke Roller - Chrome Steel, 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed
MI ITEM #00124704
MFR #NATR 25
List Price$306.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATR 25

Cylindrical Yoke Roller - Chrome Steel, 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed
MI ITEM #00124704
MFR #NATR 25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$306.38/each for your price

Overview

Mfr description
NATR 25 SUPPORT ROLLER

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +140 °C
  • Roller Material
    Chrome Steel
  • Max Rpm
    2400 rpm
  • UPC_NO
    7316577105363
  • Weight
    0.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text