Motion
NATR30-PP
Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 29 mm Roller Width, Sealed
Mi Item #00124711
MFR #NATR30-PP
Price$262.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 29 mm Roller Width, Sealed
Mi Item #00124711
MFR #NATR30-PP

Mfr description
NATR30-PP-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.15/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    29 mm
  • Weight
    1.17 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4012802428063
  • Max Rpm
    2600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    5300 lbf
  • Radial Static Load Capacity
    8700 lbf
  • Roller Shape
    Crowned
  • Seal Type
    Three-stage sealing both sides with plastic axial plain washers
  • Series
    NATR-PP
  • UPC_NO
    4012802428063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)