Motion
MCYRR 30 S

MCGILL
MCYRR 30 S

Crowned & Flat Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 62 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #00124712
MFR #MCYRR 30 S
Price$244.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYRR 30 S

Crowned & Flat Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 62 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #00124712
MFR #MCYRR 30 S

Mfr description
MCYRR-30S YOKE ROLLER
  • Metric yoke type cam follower
  • Crowned outside diameter
  • Retained (caged) needle rolling elements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.14/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Endplate Diameter
    1.7320 in
  • Overall Width
    29 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    62 mm
  • Weight
    1.03 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    3630031001
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166054489
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    6371 lbf
  • Radial Static Load Capacity
    12208 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    MCYR - Yoke Roller
  • UPC_NO
    726166054489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)