Motion
NATR40-PP
Crowned Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 32 mm Roller Width, Sealed
Mi Item #00124730
MFR #NATR40-PP
Price$378.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 32 mm Roller Width, Sealed
Mi Item #00124730
MFR #NATR40-PP

Mfr description
NATR40-PP-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$378.07/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    32 mm
  • Weight
    2.10 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4012802422160
  • Max Rpm
    1700 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    7400 lbf
  • Radial Static Load Capacity
    13300 lbf
  • Roller Shape
    Crowned
  • Seal Type
    Three-stage sealing both sides with plastic axial plain washers
  • Series
    NATR-PP
  • UPC_NO
    4012802422160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)