Motion
MCYRR 40 S

MCGILL
MCYRR 40 S

Crowned & Flat Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 80 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #00124731
MFR #MCYRR 40 S
Your Price$450.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYRR 40 S

Crowned & Flat Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 80 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #00124731
MFR #MCYRR 40 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$450.48/each(List $518.06)

Overview

Mfr description
MCYRR-40S CAM FOLLOWER
  • Metric yoke type cam follower
  • Crowned outside diameter
  • Retained (caged) needle rolling elements
  • LUBRI-DISC® seal

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • Overall Width
    32 mm
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +250 °F
  • Radial Static Load Capacity
    17693 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    1900 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Black Oxide Finish
  • Series
    MCYR - Yoke Roller
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    3640031001
  • Manufacturer Upc Number
    726166055202
  • UPC_NO
    726166055202
  • Weight
    1.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text