Specifications
Dimensions
- Bore Diameter45 mm
- Overall Width32 mm
- Roller Diameter85 mm
- Roller Width85 mm
- Weight2.01 lbs
Details
- Bearing ElementNeedle Rollers
- Bearing MaterialBearing Steel
- CAD Drawing
- Closure TypeSealed
- Finish CoatingBlack Oxide Finish
- Lubrication Hole LocationInner Ring
- Manufacturer Catalog Number3645031001
- Manufacturer Product Page
- Manufacturer Upc Number726166055561
- Max Rpm1800 rpm
- Number Of Rows1
- Operating Temperature Range-30 to +250 °F
- Product TypeCrowned & Flat Yoke Rollers
- Radial Static Load Capacity18907 lbf
- Roller MaterialChrome Steel
- Roller ShapeCrowned
- SeriesMCYR - Yoke Roller
- UPC_NO726166055561
Overview
Mfr description
MCYRR-45S YOKE ROLLER
- Metric yoke type cam follower
- Crowned outside diameter
- Retained (caged) needle rolling elements
- LUBRI-DISC® seal