Motion
NUTR45
Crowned Yoke Roller - 85 mm Roller Diameter, 45 mm Bore, 32 mm Roller Width, Shielded
MI ITEM #00124744
MFR #NUTR45
Price$302.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 85 mm Roller Diameter, 45 mm Bore, 32 mm Roller Width, Shielded
MI ITEM #00124744
MFR #NUTR45

Mfr description
NUTR45 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.10/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Roller Diameter  
    85 mm
  • Roller Width  
    32 mm
  • Weight
    2.06 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    20900 lbf
  • Radial Static Load Capacity
    32800 lbf
  • Roller Shape
    Crowned
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790209772

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)