Motion
NATR50-PP-A

INA (SCHAEFFLER)
NATR50-PP-A

Crowned & Flat Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 32 mm Roller Width, Sealed
Mi Item #00124748
MFR #NATR50-PP-A
Price$499.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NATR50-PP-A

Crowned & Flat Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 32 mm Roller Width, Sealed
Mi Item #00124748
MFR #NATR50-PP-A

Mfr description
NATR50-PP-A YOKE TYPE NEEDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$499.72/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    3.5430 in, 90 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    32 mm

Details

  • Closure Type
    Sealed
  • Max Rpm
    650 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    31000 N
  • Radial Static Load Capacity
    60000 N
  • Series
    NATR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)