Motion
NUTR50
Crowned Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 32 mm Roller Width, Shielded
MI ITEM #00124753
MFR #NUTR50
Price$321.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 32 mm Roller Width, Shielded
MI ITEM #00124753
MFR #NUTR50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$321.77/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    32 mm
  • Weight
    2.17 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    22000 lbf
  • Radial Static Load Capacity
    36000 lbf
  • Roller Shape
    Crowned
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790201585

Overview

Mfr description
NUTR50 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text