Motion
NKX 10 TN

SKF
NKX 10 TN

Needle Roller Bearing - 10 mm Bore, 19 mm OD, 23 mm Width, Open
Mi Item #00124757
MFR #NKX 10 TN
Price$128.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 10 TN

Needle Roller Bearing - 10 mm Bore, 19 mm OD, 23 mm Width, Open
Mi Item #00124757
MFR #NKX 10 TN

Mfr description
NKX 10 TN NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.45/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NKX 10 TN Needle Roller Bearing features a 10 mm bore diameter, 19 mm outside diameter, 23 mm overall width, open closure type, and a weight of 0.09 lbs, making it ideal for compact machinery.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577104625
  • Max Rpm
    13000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5.94 kN
  • Radial Static Load Capacity
    8 kN
  • Series
    NKX
  • UPC_NO
    7316577104625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)