Motion
NKX 10 ZTN

SKF
NKX 10 ZTN

Needle Roller Bearing - 10 mm Bore, 19 mm OD, 23 mm Width
Mi Item #00124763
MFR #NKX 10 ZTN
Price$154.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 10 ZTN

Needle Roller Bearing - 10 mm Bore, 19 mm OD, 23 mm Width
Mi Item #00124763
MFR #NKX 10 ZTN

Mfr description
NKX 10 ZTN NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.31/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    23 mm
  • Weight
    0.079 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Long Description
    The NKX 10 ZTN Needle Roller Bearing features a 10 mm bore diameter, 19 mm outside diameter, 23 mm overall width, and a weight of 0.079 lbs, making it suitable for compact equipment.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    8000 rpm
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)