Motion
NKX 12 Z

SKF
NKX 12 Z

Needle Roller Bearing - 12 mm Bore, 27 mm OD, 23 mm Width, Double Sealed
MI ITEM #00124775
MFR #NKX 12 Z
List Price$199.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 12 Z

Needle Roller Bearing - 12 mm Bore, 27 mm OD, 23 mm Width, Double Sealed
MI ITEM #00124775
MFR #NKX 12 Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.02/each for your price

Overview

Mfr description
NKX 12 Z NEEDLE BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    One
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    9.13 kN
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    12 kN
  • Max Rpm
    7500 rpm
  • Flanges
    No Flange
  • Series
    NKX
  • Lubrication Hole Type
    Hole on Outer Ring
  • Precision Rating
    Not Rated
  • Manufacturer Upc Number
    7316577661203
  • UPC_NO
    7316577661203
  • Weight
    0.10 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKX 12 Z Needle Roller Bearing features a 12 mm bore diameter, 27 mm outside diameter, 23 mm overall width, sealed closure type, and a weight of 0.10 lbs, making it suitable for combined load systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text