Motion
NAXK12Z
Combination Needle / Ball Thrust Bearing - 12 mm Bore, 27 mm OD
MI ITEM #00124776
MFR #NAXK12Z
List Price$119.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Needle / Ball Thrust Bearing - 12 mm Bore, 27 mm OD
MI ITEM #00124776
MFR #NAXK12Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.61/each for your price

Overview

Mfr description
NAXK12Z BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Overall Width
    23 mm
  • Series
    NAXK
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAXK12Z
  • Material
    52100 Bearing Steel
  • Max Operating Temperature
    230 °F
  • Radial Dynamic Load Capacity
    7.5 kN
  • Weight
    0.10 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text