Motion
NKX15-XL
Combination Roller Bearing - Needle Roller/Thrust Ball, 15 mm Bore, 24 mm OD, 23 mm Width
Mi Item #00124779
MFR #NKX15-XL
Price$161.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Thrust Ball, 15 mm Bore, 24 mm OD, 23 mm Width
Mi Item #00124779
MFR #NKX15-XL

Mfr description
NKX15-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.68/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    23 mm
  • Weight
    0.12 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Lubrication Type
    Oil
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    2410 lbf
  • Radial Static Load Capacity
    2850 lbf
  • Series
    NKX
  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Thrust Ball
  • UPC_NO
    4012802732108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)