Motion
NKX 15

SKF
NKX 15

Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 15 mm Bore, 28 mm OD, 23 mm Width
MI ITEM #00124780
MFR #NKX 15
List Price$151.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 15

Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 15 mm Bore, 28 mm OD, 23 mm Width
MI ITEM #00124780
MFR #NKX 15

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$151.17/each for your price

Overview

Mfr description
NKX 15 NEEDLE BRG

Specifications

  • Type Of Bearing
    Needle Roller/Axial Ball Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    0 to 250 °F
  • Radial Dynamic Load Capacity
    11 kN
  • Radial Static Load Capacity
    14 kN
  • Bearing Material
    Steel
  • Max Rpm
    12000 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.3 mm
  • Series
    NKX
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577014689
  • UPC_NO
    7316577014689
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text