Motion
NAXK15Z
Needle Roller Bearing - 15 mm Bore, 29 mm OD, 23 mm Width, Single Shield
MI ITEM #00124786
MFR #NAXK15Z
Your Price$106.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 29 mm OD, 23 mm Width, Single Shield
MI ITEM #00124786
MFR #NAXK15Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.38/each(List $122.34)

Overview

Mfr description
NAXK 15 Z BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shield
  • Radial Dynamic Load Capacity
    2180 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    2830 lbf
  • Max Rpm
    8500 rpm
  • Flanges
    No Flange
  • Series
    NAXK.Z
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Compatible Inner Ring
    JR12x15x16
  • Standards Met
    DIN 5429
  • UPC_NO
    605790196508
  • Weight
    0.12 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Combined Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAXK15Z Needle Roller Bearing features a 15 mm bore diameter, 29 mm outside diameter, 23 mm overall width, single shield closure type, and a weight of 0.12 lbs, making it suitable for protected industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text