Motion
NAXK17
Combination Needle / Ball Thrust Bearing - 17 mm Bore, 30 mm OD
Mi Item #00124791
MFR #NAXK17
Price$117.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Needle / Ball Thrust Bearing - 17 mm Bore, 30 mm OD
Mi Item #00124791
MFR #NAXK17

Mfr description
NAXK17 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.89/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width
    25 mm
  • Weight
    0.14 lb

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAXK17
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Max Operating Temperature
    230 °F
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    11.4 kN
  • Series
    NAXK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)