Motion
NKX 17 Z

SKF
NKX 17 Z

Combinarion Roller Bearing - Needle Roller/Axial Ball Bearing, 17 mm Bore, 26 mm OD, 25 mm Width
Mi Item #00124795
MFR #NKX 17 Z
Price$213.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 17 Z

Combinarion Roller Bearing - Needle Roller/Axial Ball Bearing, 17 mm Bore, 26 mm OD, 25 mm Width
Mi Item #00124795
MFR #NKX 17 Z

Mfr description
NKX 17 Z NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.21/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    25 mm
  • Weight
    0.13 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Single Shield
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577105028
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    0 to 250 °F
  • Radial Dynamic Load Capacity
    12.1 kN
  • Radial Static Load Capacity
    16.6 kN
  • Series
    NKX
  • Type Of Bearing
    Needle Roller/Axial Ball Bearing
  • UPC_NO
    7316577105028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)