Motion
NAXK20
Combination Needle / Ball Thrust Bearing - 20 mm Bore, 35 mm OD
MI ITEM #00124801
MFR #NAXK20
List Price$137.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Needle / Ball Thrust Bearing - 20 mm Bore, 35 mm OD
MI ITEM #00124801
MFR #NAXK20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.74/each for your price

Overview

Mfr description
NAXK20 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Overall Width
    30 mm
  • Series
    NAXK
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAXK20
  • Material
    52100 Bearing Steel
  • Max Operating Temperature
    230 °F
  • Radial Dynamic Load Capacity
    14.8 kN
  • Weight
    0.21 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text