Motion
NKX 25

SKF
NKX 25

Needle Roller Bearing - 25 mm Bore, 42 mm OD, 30 mm Width, Open
MI ITEM #00124811
MFR #NKX 25
List Price$268.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 25

Needle Roller Bearing - 25 mm Bore, 42 mm OD, 30 mm Width, Open
MI ITEM #00124811
MFR #NKX 25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$268.33/each for your price

Overview

Mfr description
NKX 25 NEEDLE BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    19 kN
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    32.5 kN
  • Max Rpm
    9000 rpm
  • Flanges
    No Flange
  • Series
    NKX
  • Lubrication Hole Type
    Hole on Outer Ring
  • Precision Rating
    Not Rated
  • Manufacturer Upc Number
    7316577014726
  • UPC_NO
    7316577014726
  • Weight
    0.30 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKX 25 Needle Roller Bearing features a 25 mm bore diameter, 42 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.30 lbs, making it suitable for combined load systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text