Motion
NAXK25
Needle Roller Bearing - 25 mm Bore, 42 mm OD, 30 mm Width, Open
MI ITEM #00124812
MFR #NAXK25
List Price$148.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 42 mm OD, 30 mm Width, Open
MI ITEM #00124812
MFR #NAXK25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.04/each for your price

Overview

Mfr description
NAXK 25 BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    4230 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    6700 lbf
  • Max Rpm
    6300 rpm
  • Flanges
    No Flange
  • Series
    NAXK
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Compatible Inner Ring
    JR20x25x20
  • Standards Met
    DIN 5429
  • UPC_NO
    605790204968
  • Weight
    0.32 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Combined Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAXK25 Needle Roller Bearing features a 25 mm bore diameter, 42 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.32 lbs, making it suitable for combined load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text