Motion
NUTR15DZ
Flat Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Shielded
MI ITEM #00124819
MFR #NUTR15DZ
Price$92.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 18 mm Roller Width, Shielded
MI ITEM #00124819
MFR #NUTR15DZ

Mfr description
NUTR15.DZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.41/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm
  • Weight
    0.24 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Shielded
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    6100 rpm
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    5550 lbf
  • Radial Static Load Capacity
    6590 lbf
  • Roller Shape
    Flat
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790196966

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)