Motion
NKX 25 Z

SKF
NKX 25 Z

Needle Roller Bearing - 25 mm Bore, 43 mm OD, 30 mm Width, Single Shield
Mi Item #00124824
MFR #NKX 25 Z
Price$246.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 25 Z

Needle Roller Bearing - 25 mm Bore, 43 mm OD, 30 mm Width, Single Shield
Mi Item #00124824
MFR #NKX 25 Z

Mfr description
NKX 25 Z NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.69/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    43 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.30 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Single Shield
  • Flanges
    No Flange
  • Long Description
    The NKX 25 Z Needle Roller Bearing features a 25 mm bore diameter, 43 mm outside diameter, 30 mm overall width, single shield closure type, and a weight of 0.30 lbs, making it suitable for combined load systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577014733
  • Max Rpm
    5500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    19 kN
  • Radial Static Load Capacity
    32.5 kN
  • Series
    NKX
  • UPC_NO
    7316577014733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)