Motion
NAXK25Z
Needle Roller Bearing - 25 mm Bore, 43 mm OD, 30 mm Width, Single Shield
Mi Item #00124825
MFR #NAXK25Z
Price$149.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 43 mm OD, 30 mm Width, Single Shield
Mi Item #00124825
MFR #NAXK25Z

Mfr description
NAXK 25 Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.20/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    43 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.31 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Shield
  • Compatible Inner Ring
    JR20x25x20
  • Flanges
    No Flange
  • Long Description
    The NAXK25Z Needle Roller Bearing features a 25 mm bore diameter, 43 mm outside diameter, 30 mm overall width, single shield closure type, and a weight of 0.31 lbs, making it suitable for combined radial and axial load applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6300 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4230 lbf
  • Radial Static Load Capacity
    6700 lbf
  • Roller Type
    Needle Roller
  • Series
    NAXK.Z
  • Standards Met
    DIN 5429
  • Type Of Bearing
    Combined Needle Roller Bearing
  • UPC_NO
    605790213496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)