Motion
NKX 30

SKF
NKX 30

Needle Roller Bearing - 30 mm Bore, 42 mm OD, 30 mm Width, Open
Mi Item #00124829
MFR #NKX 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 30

Needle Roller Bearing - 30 mm Bore, 42 mm OD, 30 mm Width, Open
Mi Item #00124829
MFR #NKX 30

Mfr description
NKX 30 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.33 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NKX 30 Needle Roller Bearing features a 30 mm bore diameter, 42 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.33 lbs, making it ideal for industrial machinery.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577014740
  • Max Rpm
    8500 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    22.9 kN
  • Radial Static Load Capacity
    38 kN
  • Series
    NKX
  • UPC_NO
    7316577014740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)