Motion
NKX30-Z-XL
Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 30 mm Bore, 42 mm OD, 30 mm Width
Mi Item #00124834
MFR #NKX30-Z-XL
Price$271.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 30 mm Bore, 42 mm OD, 30 mm Width
Mi Item #00124834
MFR #NKX30-Z-XL

Mfr description
NKX30-Z COMBINATION BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.52/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    30 mm
  • Weight
    0.39 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • End Cap Type
    With End Cap
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4054364929121
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    –30 °C to +120 °C
  • Radial Dynamic Load Capacity
    25500 N
  • Radial Static Load Capacity
    36000 N
  • Series
    NKX
  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Axial Ball Bearing
  • UPC_NO
    4054364929121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)