Motion
NKX30Z

NTN
NKX30Z

Needle Roller Bearing - 30 mm Bore, 47 mm OD
MI ITEM #00124835
MFR #NKX30Z
Your Price$297.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKX30Z

Needle Roller Bearing - 30 mm Bore, 47 mm OD
MI ITEM #00124835
MFR #NKX30Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$297.23/each(List $341.81)

Overview

Mfr description
NKX30Z BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359126341
  • UPC_NO
    4547359126341
  • Weight
    0.322 lb
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKX30Z Needle Roller Bearing features a 30 mm bore diameter, 47 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.322 lb, making it suitable for industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text