Motion
NKX 30 Z

SKF
NKX 30 Z

Needle Roller Bearing - 30 mm Bore, 48 mm OD, 30 mm Width, Single Shield
Mi Item #00124836
MFR #NKX 30 Z
Price$308.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 30 Z

Needle Roller Bearing - 30 mm Bore, 48 mm OD, 30 mm Width, Single Shield
Mi Item #00124836
MFR #NKX 30 Z

Mfr description
NKX 30 Z NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.72/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    48 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.33 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Single Shield
  • Flanges
    No Flange
  • Long Description
    The NKX 30 Z Needle Roller Bearing features a 30 mm bore diameter, 48 mm outside diameter, 30 mm overall width, single shield closure type, and a weight of 0.33 lbs, making it suitable for combined load applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577105455
  • Max Rpm
    5000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    22.9 kN
  • Radial Static Load Capacity
    38 kN
  • Series
    NKX
  • UPC_NO
    7316577105455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)