Motion
NKX35
Combination Roller Bearing - Needle Roller/Thrust Ball, 35 mm Bore, 2-1/16 in OD, 30 mm Width
MI ITEM #00124840
MFR #NKX35
Your Price$220.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Thrust Ball, 35 mm Bore, 2-1/16 in OD, 30 mm Width
MI ITEM #00124840
MFR #NKX35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$220.73/each(List $350.57)

Overview

Mfr description
NKX35-XL

Specifications

  • Type Of Bearing
    Needle Roller/Thrust Ball
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    5500 lbf
  • Radial Static Load Capacity
    9300 lbf
  • Max Rpm
    4600 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.6 mm
  • Lubrication Type
    Oil
  • Cage Material
    Steel
  • Series
    NKX
  • UPC_NO
    4012802732184
  • Weight
    0.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text