Motion
NKX 35

SKF
NKX 35

Needle Roller Bearing - 35 mm Bore, 47 mm OD, 30 mm Width, Open
Mi Item #00124841
MFR #NKX 35
Price$356.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 35

Needle Roller Bearing - 35 mm Bore, 47 mm OD, 30 mm Width, Open
Mi Item #00124841
MFR #NKX 35

Mfr description
NKX 35 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.77/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.38 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NKX 35 Needle Roller Bearing features a 35 mm bore diameter, 47 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.38 lbs, making it ideal for machinery applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577105745
  • Max Rpm
    7500 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    24.6 kN
  • Radial Static Load Capacity
    45 kN
  • Series
    NKX
  • UPC_NO
    7316577105745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)