Motion
NKX35-Z
Combination Roller Bearing - Needle Roller/Thrust Ball, 35 mm Bore, 2-1/16 in OD, 30 mm Width
MI ITEM #00124845
MFR #NKX35-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Thrust Ball, 35 mm Bore, 2-1/16 in OD, 30 mm Width
MI ITEM #00124845
MFR #NKX35-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NKX35-Z COMBINATION BEARING

Specifications

  • Type Of Bearing
    Needle Roller/Thrust Ball
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    5500 lbf
  • Radial Static Load Capacity
    9300 lbf
  • Max Rpm
    4600 rpm
  • Closure Type
    Single Shield
  • Fillet Radius
    0.6 mm
  • Lubrication Type
    Grease
  • Cage Material
    Steel
  • Series
    NKX
  • UPC_NO
    4012802642285
  • Weight
    0.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text