Motion
NKX 40

SKF
NKX 40

Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 40 mm Bore, 52 mm OD, 32 mm Width
Mi Item #00124851
MFR #NKX 40
Price$370.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 40

Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 40 mm Bore, 52 mm OD, 32 mm Width
Mi Item #00124851
MFR #NKX 40

Mfr description
NKX 40 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.52/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    32 mm
  • Weight
    0.44 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577105905
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    o to 250 °F
  • Radial Dynamic Load Capacity
    26.4 kN
  • Radial Static Load Capacity
    51 kN
  • Series
    NKX
  • Type Of Bearing
    Needle Roller/Axial Ball Bearing
  • UPC_NO
    7316577105905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)