Motion
NKX40-Z-XL
Combination Roller Bearing - Needle Roller/Thrust Ball, 40 mm Bore, 52 mm OD, 32 mm Width
Mi Item #00124856
MFR #NKX40-Z-XL
Price$360.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Thrust Ball, 40 mm Bore, 52 mm OD, 32 mm Width
Mi Item #00124856
MFR #NKX40-Z-XL

Mfr description
NKX40-Z-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$360.16/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    32 mm
  • Weight
    0.55 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Shield
  • Lubrication Type
    Grease
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    10600 lbf
  • Series
    NKX
  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Thrust Ball
  • UPC_NO
    4012802733198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)