Motion
NKX 40 Z

SKF
NKX 40 Z

Needle Roller Bearing - 40 mm Bore, 61 mm OD, 32 mm Width, Single Shield
Mi Item #00124857
MFR #NKX 40 Z
Price$247.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 40 Z

Needle Roller Bearing - 40 mm Bore, 61 mm OD, 32 mm Width, Single Shield
Mi Item #00124857
MFR #NKX 40 Z

Mfr description
NKX 40 Z NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.01/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    61 mm
  • Overall Width  
    32 mm
  • Precision Rating
    Not Rated
  • Weight
    0.51 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Single Shield
  • Flanges
    No Flange
  • Long Description
    The NKX 40 Z Needle Roller Bearing features a 40 mm bore diameter, 61 mm outside diameter, 32 mm overall width, single shield closure type, and a weight of 0.51 lbs, making it ideal for protected machinery applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577105912
  • Max Rpm
    4000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    26.4 kN
  • Radial Static Load Capacity
    51 kN
  • Series
    NKX
  • UPC_NO
    7316577105912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)