Motion
NKX 45

SKF
NKX 45

Needle Roller Bearing - 45 mm Bore, 58 mm OD, 32 mm Width, Open
Mi Item #00124862
MFR #NKX 45
Price$517.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 45

Needle Roller Bearing - 45 mm Bore, 58 mm OD, 32 mm Width, Open
Mi Item #00124862
MFR #NKX 45

Mfr description
NKX 45 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.63/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    32 mm
  • Precision Rating
    Not Rated
  • Weight
    0.60 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NKX 45 Needle Roller Bearing features a 45 mm bore diameter, 58 mm outside diameter, 32 mm overall width, open closure type, and a weight of 0.60 lbs, making it ideal for combined load applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577106032
  • Max Rpm
    6300 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    27.5 kN
  • Radial Static Load Capacity
    57 kN
  • Series
    NKX
  • UPC_NO
    7316577106032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)