Motion
NKX 50

SKF
NKX 50

Needle Roller Bearing - 50 mm Bore, 62 mm OD, 35 mm Width, Open
MI ITEM #00124875
MFR #NKX 50
Your Price$476.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 50

Needle Roller Bearing - 50 mm Bore, 62 mm OD, 35 mm Width, Open
MI ITEM #00124875
MFR #NKX 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$476.50/each(List $547.98)

Overview

Mfr description
NKX 50 NEEDLE BRG

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    38 kN
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    78 kN
  • Max Rpm
    6300 rpm
  • Flanges
    No Flange
  • Series
    NKX
  • Lubrication Hole Type
    Hole on Outer Ring
  • Precision Rating
    Not Rated
  • Manufacturer Upc Number
    7316577027894
  • UPC_NO
    7316577027894
  • Weight
    0.66 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKX 50 Needle Roller Bearing features a 50 mm bore diameter, 62 mm outside diameter, 35 mm overall width, open closure type, and a weight of 0.66 lbs, making it ideal for combined load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text