Motion
NKX 50 Z

SKF
NKX 50 Z

Needle Roller Bearing - 50 mm Bore, 71.5 mm OD, 35 mm Width, Single Shield
Mi Item #00124881
MFR #NKX 50 Z
Price$400.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 50 Z

Needle Roller Bearing - 50 mm Bore, 71.5 mm OD, 35 mm Width, Single Shield
Mi Item #00124881
MFR #NKX 50 Z

Mfr description
NKX 50 Z NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.84/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    2.8150 in
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated
  • Weight
    0.70 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Single Shield
  • Flanges
    No Flange
  • Long Description
    The NKX 50 Z Needle Roller Bearing features a 50 mm bore diameter, 2.8150 in outside diameter, 35 mm overall width, single shield closure type, and a weight of 0.70 lbs, making it suitable for protected industrial applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577014771
  • Max Rpm
    3600 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    38 kN
  • Radial Static Load Capacity
    78 kN
  • Series
    NKX
  • UPC_NO
    7316577014771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)