Motion
NKX 70

SKF
NKX 70

Needle Roller Bearing - 70 mm Bore, 95 mm OD, 40 mm Width, Open
Mi Item #00124891
MFR #NKX 70
Price$370.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKX 70

Needle Roller Bearing - 70 mm Bore, 95 mm OD, 40 mm Width, Open
Mi Item #00124891
MFR #NKX 70

Mfr description
NKX 70 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.37/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    1.36 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NKX 70 Needle Roller Bearing features a 70 mm bore diameter, 95 mm outside diameter, 40 mm overall width, open closure type, and a weight of 1.36 lbs, making it ideal for industrial machinery.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577106704
  • Max Rpm
    4500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    44.6 kN
  • Radial Static Load Capacity
    98 kN
  • Series
    NKX
  • UPC_NO
    7316577106704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)