Motion
NAXK70
Needle Roller Bearing - 70 mm Bore, 95 mm OD, 40 mm Width, Open
MI ITEM #00124892
MFR #NAXK70
List Price$480.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 70 mm Bore, 95 mm OD, 40 mm Width, Open
MI ITEM #00124892
MFR #NAXK70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$480.64/each for your price

Overview

Mfr description
NAXK 70 BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    9800 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    19760 lbf
  • Max Rpm
    3400 rpm
  • Flanges
    No Flange
  • Series
    NAXK
  • Lubrication Hole Type
    No Hole
  • Precision Rating
    Not Rated
  • Compatible Inner Ring
    JR60x70x25
  • Standards Met
    DIN 5429
  • UPC_NO
    605790187742
  • Weight
    1.45 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Combined Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NAXK70 Needle Roller Bearing features a 70 mm bore diameter, 95 mm outside diameter, 40 mm overall width, open closure type, and a weight of 1.45 lbs, making it ideal for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text