Motion
NJ2210-E-TVP2

FAG (SCHAEFFLER)
NJ2210-E-TVP2

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 23 mm Width, C0 Internal Clearance
MI ITEM #00125248
MFR #NJ2210-E-TVP2
Price$289.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2210-E-TVP2

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 23 mm Width, C0 Internal Clearance
MI ITEM #00125248
MFR #NJ2210-E-TVP2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$289.14/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    1.29 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    Semi-Locating
  • Max Rpm
    9700 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NJ22
  • UPC_NO
    4054371440701

Overview

Mfr description
NJ2210-E-XL-TVP2 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text