Motion
NJ2210ET
Single Row Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 23 mm Width, CN Internal Clearance
MI ITEM #00125250
MFR #NJ2210ET
List Price$259.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 23 mm Width, CN Internal Clearance
MI ITEM #00125250
MFR #NJ2210ET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$259.14/each for your price

Overview

Mfr description
NJ2210ET BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Flanges
    One Flange On Inner Ring
  • Operating Temperature Range
    -20 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    8000 rpm
  • Maximum RPM (Grease)
    6300 rpm
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    23 mm
  • Outer Ring Width
    23 mm
  • Fillet Radius
    1 mm
  • Series
    22
  • Weight
    1.28 lbs
  • Manufacturer Upc Number
    029176023811
  • UPC_NO
    029176399268
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text