Motion
NJ2307W
Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 31 mm Width
MI ITEM #00125412
MFR #NJ2307W
Your Price$187.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 31 mm Width
MI ITEM #00125412
MFR #NJ2307W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$187.93/each(List $272.48)

Overview

Mfr description
NJ 2307 W BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Weight
    1.72 lbs
  • Manufacturer Upc Number
    029176028373
  • UPC_NO
    029176028373
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text