Motion
NA6901
Needle Roller Bearing - 12 mm Bore, 24 mm OD, 22 mm Width, Open
MI ITEM #00125534
MFR #NA6901
Price$68.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 24 mm OD, 22 mm Width, Open
MI ITEM #00125534
MFR #NA6901

Mfr description
NA6901-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.15/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.12 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA6901 Machined Type Needle Roller Bearing features a 12 mm bore diameter, 24 mm outside diameter, 22 mm overall width, and an open closure design, making it suitable for compact gear systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    24000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3600 lbf
  • Radial Static Load Capacity
    4850 lbf
  • Roller Type
    Radial Roller
  • Series
    NA
  • UPC_NO
    4012802732931

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)