Motion
NA6902
Needle Roller Bearing - 15 mm Bore, 28 mm OD, 23 mm Width, Open
MI ITEM #00125539
MFR #NA6902
Price$109.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 28 mm OD, 23 mm Width, Open
MI ITEM #00125539
MFR #NA6902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.07/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    0.17 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA6902 Machined Type Needle Roller Bearing features a 15 mm bore diameter, 28 mm outside diameter, 23 mm overall width, and an open closure design, making it suitable for light industrial machinery.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    22000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3900 lbf
  • Radial Static Load Capacity
    5700 lbf
  • Roller Type
    Needle Roller
  • Series
    NA
  • UPC_NO
    4012802702699

Overview

Mfr description
NA6902-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text